Learn More
Syringe Filter for Pressure Compensation Set
Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system
Brand: Pyrex 4541/02
30.88 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 0.01100kg
Description
- Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
- Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
- Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
- The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
- Unused ports can be sealed with a blanking cap (4538/04)
- Components are fully interchangeable and compatible with both two and three port screwcaps
- Screw caps and components are temperature resistance to 140°C
- Autoclavable and dishwasher safe
Specifications
Syringe Filter | |
Pressure compensation set |