missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape controlled environment polyethylene white 19mm x 16m
Shop All Micronova Products
Click to view available options
Color:
White
Unit Size:
Each
Description
- Perforations at 3inch intervals allow user to bind and tearat optimal length
- Removes cleanly leaving no residue
- Wound on a 3inch plastic core with no liner - less waste to discard!
- Can be written on with fibre tip and permament markers
Specifications
Specifications
| Certifications/Compliance | Supplied with full certification of irradiation and lot traceability |
| Description | Irradiated sleeve seal tape |
| Color | White |
| Material | Polyethylene |
| Sterility | Non-sterile |
| For Use With (Application) | Ensures an effective seal between glove and garment in cleanroom gowning, seals approx. 42 gloves (21 applications). Suitable for food processing and pharmaceutical production applications |
| Includes | Perforations at 7.6 cm intervals to allow users to bind and tear at optimum lengths to secure the glove |
| Length (Metric) | 16.5 m |
| Width (Metric) Tape | 1.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction