missing translation for 'onlineSavingsMsg'
Learn More

Cytiva TE 62 Transfer Unit Accessory: Gel Cassette

Product Code. 12383929 Shop All Cytiva Products
Change view
Click to view available options
Type:
Gel Cassette
Unit Size:
Each
Product Code. Type unitSize
12383929 Gel Cassette Each
1 options
This item is not returnable. View return policy

Product Code. 12383929

Brand: Cytiva 80620654

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Includes

With two foam sponges 3mm thick and 1 foam sponge 6mm thick

Replacement gel cassette for use with Cytiva TE 62 Transfer Unit

  • Hinged cassettes, molded of tough, glass-filled polyethersulfone for high durability, provide equal pressure across the gel
  • Cassettes load easily, with even contact between the gel and transfer membrane

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) TE 62 Protein Transfer Unit
Type Gel Cassette
Includes Two Foam sponges 3mm thick and 1 Foam sponge 6mm thick
Quantity Complete packsize
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.