missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promed Bioscience Telocollagen, Porcine Type I (Acidic extraction)
Lyophilized, highly purified Type I collagen (telocollagen), extracted via acid-based method, suitable for 3D cell cultures and tissue engineering applications
107.10€ - 178.50€
Specifications
Formulation | Lyophilized Fibrous Powder |
---|---|
Purification Method | Dialysis |
Content And Storage | -20°C to 8°C |
Endotoxin Level | <1.0 EU/mL |
Purity or Quality Grade | >95% (by SDS/Western blotting) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17592835
|
Promed Bioscience
PRO-2002-10 |
10 mg |
107.10€
10mg |
Estimated Shipment: 27-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17502845
|
Promed Bioscience
PRO-2002-20 |
20 mg |
178.50€
20mg |
Estimated Shipment: 27-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Lyophilized, highly purified Type I collagen (telocollagen), extracted via acid-based method
- Telocollagen retains the fibrillar structure of the native molecule and preserves the superior physical and mechanical properties of the collagen found in tissues
- Suitable as a coating for cell culture labware, for 2D and 3D cell cultures (e.g. higher stiffness scaffolds) and for tissue engineering applications
Specifications
Lyophilized Fibrous Powder | |
-20°C to 8°C | |
>95% (by SDS/Western blotting) |
Dialysis | |
<1.0 EU/mL |