missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Hypodermic Needles

Product Code. 11587312
Click to view available options
Needle Gauge:
20 G
22 G
Length (English) Needle:
1 in.
1.5 in.
Needle Point Style:
Ultra-thin Wall
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11587312

Brand: Terumo™ 2NN2238R

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Provides ultra sharp needles, which translate into greater comfort for the patient.

  • Double bevel design
  • Precision manufactured ultrathin wall
TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Double Bevel Design
Needle Point Style Ultra-thin Wall
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.