missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieves with 11.20 to 112.00 mm Mesh Size
Shop All Retsch Products
Click to view available options
Pore Size:
11.20 mm
12.50 mm
13.20 mm
14.00 mm
16.00 mm
18.00 mm
19.00 mm
20.00 mm
22.40 mm
25.00 mm
26.50 mm
28.00 mm
31.50 mm
35.50 mm
37.50 mm
40.00 mm
45.00 mm
63.00 mm
75.00 mm
80.00 mm
90.00 mm
100.00 mm
112.00 mm
Unit Size:
Each
Description
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless Steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy Stainless Steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
Specifications
| Pore Size | 26.50 mm |
| Type | Test Sieve |
| Certifications/Compliance | DIN ISO 3310-1 |
| Material | Stainless Steel |
| Includes | Calibration Certificate |
| Height (Metric) | 50 mm |
| Diameter (Metric) Outer | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction