missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Test Tube Holder
Shop All Heidolph Instruments Products
Click to view available options
Holds:
12 to 16 mm Test Tubes
15 mL Test Tubes
17 to 20 mm Test Tubes
30 mm Test Tubes
50 mL Test Tubes
Tube Capacity:
12 Test Tubes
14 Test Tubes
20 Test Tubes
5 Test Tubes
Unit Size:
Each
Description
Attachment or rack for holding test tubes.
Characteristics:
- Autoclavable and dishwasher safe
- Angle adjustment up to 90°
- Attachment without foot part can be used as table frame
Options:
Stainless Steel Test Tube Holder:
- Rack that holds 20 test tubes with a diameter of 12 to 16 mm
- Rack that holds 20 test tubes with a diameter of 17 to 20 mm
- Rack that holds 12 test tubes with a diameter of 30 mm
Stainless Steel with Polypropylene Lining Test Tube Holder:
- Rack that holds 14 test tubes with a capacity of 15 mL
- Rack that holds 5 test tubes with a capacity of 50 mL
Specifications
Specifications
| Holds | 30 mm Test Tubes |
| Tube Capacity | 12 Test Tubes |
| Product Type | Tube Holder |
| Material | Stainless Steel |
| For Use With (Equipment) | Hei-SHAKE 1000 or 2000 Series Shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction