missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 30°C to 110°C, Aluminum Alloy

Product Code. 10321662
Click to view available options
Top Plate Material:
Aluminum Alloy
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10321662

Brand: Gestigkeit Harry™ TH11

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Shape: Rectangle, Size: 12 x 18 in.

Shape: Rectangle; Size: 12 x 18 in.

Specifications

Top Plate Material Aluminum Alloy
Size 12 x 18 in.
Temperature (Metric) 30°C to 110°C
Weight (English) 30.9 lb.
Weight (Metric) 14 kg
Wattage 1650 W
Electrical Requirements 230 V, 1650 w
Shape Rectangle
Voltage 230 V
Type Hot Plate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.