missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioBasic™ Phenyl Reversed-Phase HPLC Columns
High-performance stationary phase offering different selectivity
Brand: Thermo Scientific™ 72405-152130
Additional Details : Weight : 0.10000kg
Description
- Extra-dense bonding chemistry gives a highly stable, reproducible surface for reliable results
- 300Å pore size for improved performance in biomolecule applications; also use for small separations in food additives, aromatic acids, small organic acids, and in LC/MS Stainless-steel column hardware
Specifications
2.1 mm | |
5 μm | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
150 mm | |
300 Å | |
Phenyl (Ph) | |
3% | |
Yes |