missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ Thick Wall PC Centrifuge Tubes

Product Code. 11928144
Encompass
Click to view available options
Capacity (Metric):
1.00 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11928144

Brand: Beckman Coulter™ NC9495303

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For use in ultracentrifuge rotors. Beckman Coulter™ Thick Wall PC Centrifuge Tubes are 1mL open top polycarbonate tubes for tabletop UCF applications.

For use in Ultracentrifuge Rotors:

  • TLA-120.2 (Part Numbers 362046, 357656)
  • MLA-150 (Part Numbers 393489, 393490)

Specifications

Capacity (Metric) 1.00 mL
Material Polycarbonate
For Use With Ultracentrifuge Rotors: TLA-120.2, MLA-150
No. per Pack 100
Length (Metric) 34 mm
Bottom Shape Round
Closure Type Open Top
Diameter (Metric) 11 mm
Product Type Centrifuge Tube (Thick Wall)
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.