Learn More
Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid
Cell culture plate for tissue reconstruction in vitro. Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid are optimized for use with cell culture inserts.
Brand: Greiner Bio-One 665110
Additional Details : Weight : 0.80000kg
Description
- Deep wells allow larger volume of medium to be available to air-lift-culture
- Consist of notches for fixing position of inserted ThinCertTM cell culture inserts
- Includes lid with condensation rings
- Available as 6 well and 12
Specifications
Clear | |
Polystyrene | |
10 mL | |
Polystyrene | |
Sterile | |
12 | |
129.5 x 86.6 x 31.8 mm | |
86 mm |
Closure Included | |
Flat | |
Clear | |
Rectangular | |
Multi-Well Plate | |
Lid | |
128.9 mm | |
31.8 mm |