missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Top Access Port 80 to 125 mm

Product Code. 15972982 Shop All BINDER Products
Click to view available options
For Use With (Equipment):
BINDER Chambers Series MK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15972982

Brand: BINDER™ 80121530

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BINDER™ Top Access Port is an accessory for use on the top of a variety of chambers and incubators.

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 100 mm, top
For Use With (Equipment) BINDER Chambers Series MK
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.