missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators

For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators features increased functionality and additional warning and safety functions.

Brand:  Julabo™ 9153633

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11914818

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • PID2 temperature control, stability ±0.02°C
  • ATC 3-point calibration
  • RS232 interface
  • Early warning system for low liquid level and high/low temperature
  • Pump capacity electronically adjustable
Specifications

Specifications

16 L
0.5kW at +20°C, 0.32kW at 0°C, 0.12kW at -20°C; 0.03kW at -30°C
2 kW
Stainless Steel
±0.02°C
46 x 36 x 69 cm
Classification III (FL) according to DIN 12876-1
-30°C to +200°C
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M10 x 1 female)
F33-MA
14 x 23 x 20 cm
115 V 60 Hz 15 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions