missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Cellulose Polypropylene Polyester Cleaning Cloth
GREENER_CHOICE

Product Code. p-8010042
Click to view available options
Color:
White
Dimensions (L x W):
108 x 385 mm
380 m x 428 mm
Unit Size:
1 roll
Pack of 500

Product Code. 10207164

Brand: SCA Hygiene Products™ 510104

Only null left
Add to basket
Edge
Add to basket

Specifications

Product Type Cleaning Cloth
Length (Metric) 380 m
Width (Metric) 428 mm
Material Cellulose, Polypropylene, Polyester
Certifications/Compliance ISO 9001:2000, ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 380 m x 428 mm
Format Roll
For Use With (Equipment) Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 1 Roll
Ply 1-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.