missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Total Immersion Precision Thermometer

Use these thermometers for a variety of applications. Alla France™ Total Immersion Precision Thermometers are ideal for battery testing.

Brand:  Alla France™ 5120T110-bl6

Additional Details : Weight : 0.80000kg

Product Code. 11746554

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Thermometers with yellow enamel backing
  • Red liquid filled
  • -20 to +110 °C
  • Total immersion
  • 6 to 7mm diameter
  • Without certificate
  • In sealed packs of 6
Specifications

Specifications

Red Liquid
305 mm
Precision Thermometer
-20°C
±1°C
Total Immersion
Soda Lime Glass
110°C
-20°C to +110°C
1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions