missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-Lab 2-Stop Stopped Pump Tubing

Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 2-Stop Stopped Pump Tubing is ideal for applications using acetone, methyl-ethyl-ketone (MEK) and other highly aggressive chemicals.

Brand:  Masterflex™ 96460-10

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15106506

  • 163.00€ / Pack of 12
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

Resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing.
  • Translucent yellow color
  • Temp range: -50 to 74°C
  • Life at 100 rpm: 1000 hrs
  • Overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm)
Specifications

Specifications

Stopped Pump Tubing
Tygon
Applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
12 Pack
Translucent Yellow
0.19 mm
40.6 cm
-50°C
0.0007 to 0.94mL/min.
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions