missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Transparent Glass Coverslips
Click to view available options
Dimensions (L x W):
20 x 20 mm
22 x 22 mm
Unit Size:
Pack of 100
Pack of 1000
Description
Glass coverslips are transparent and don't leave fingerprints.
- Manufactured in soda glass
- Uniform thickness of 0.13 to 0.16 mm
Specifications
Specifications
| Shape | Square |
| Material | Soda Lime Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 22 x 22 mm |
| Description | Glass Coverslip |
| Quantity | 100 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction