missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Narrow Mouth LDPE Safety Wash Bottles

Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.

Brand:  VITLAB™ 1332949

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11887950

  • 58.10€ / Pack of 6
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.
Specifications

Specifications

Safety Wash Bottle
74 mm
Toluene
Transparent
Individually wrapped in PE bag
Red
Narrow
180 mm
Vented Screw Cap
500 mL
LDPE, Polypropylene
6Pack
GL 25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions