Learn More
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles
Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.
Brand: VITLAB™ 1331819
Additional Details : Weight : 0.80000kg
Description
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.Specifications
Safety Wash Bottle | |
58 mm | |
Distilled Water | |
Transparent | |
Individually wrapped in PE bag | |
Blue | |
Narrow |
135 mm | |
Vented Screw Cap | |
250 mL | |
LDPE, Polypropylene | |
12Pack | |
GL 25 |