missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transparent PTFE Tubing
Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
6 mm
8 mm
10 mm
Overall Length (Metric):
5 m
50 m
Förpackningsstorlek
1 roll
50m
5m
Each
Beskrivelse
- Withstands temperatures from -200 to +260°C
- Autoclavable
- PTFE
Tekniske data
Tekniske data
| Certifications/Compliance | RoHS |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 50 m |
| Thickness (English) | 39.37 mil |
| Thickness (Metric) | 1 mm |
| For Use With | Industrial, Laboratory |
| Min. Operating Temperature (Metric) | -200°C |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion