missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Triple-Packed Serological Pipette
Click to view available options
Volume (Metric):
5 mL
10 mL
Graduations:
1/10 mL
Unit Size:
Pack of 100
Description
- Made from polystyrene
- Free of heavy metal
- Not autoclavable
- Clear graduated pipette
- Sterile
Specifications
Specifications
| Accuracy | ± 0.2% |
| Description | Includes yellow code ring, cotton plug |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 1/10 mL |
| Packaging Type | Triple packed |
| Color | Clear |
| Volume (Metric) | 10 mL |
| Type | Pipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction