missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Triple-Packed Serological Pipette
GREENER_CHOICE

Product Code. 15862058
Click to view available options
Volume (Metric):
5 mL
10 mL
Graduations:
1/10 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15862058

Brand: Greiner Bio-One 606160TRI

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Packed in three individual peel bags for sterile transfer of products.

  • Made from polystyrene
  • Free of heavy metal
  • Not autoclavable
  • Clear graduated pipette
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Description Includes yellow code ring, cotton plug
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1/10 mL
Packaging Type Triple packed
Volume (Metric) 5 mL
Type Pipette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.