missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Tromso+ Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Thin and Flexible Fully Coated Insulated Glove with High Cut Protection
- Cut resistance : Level F / ANSI A6
- Fully dipped nitrile foam allowing good grip in wet and dry conditions
- Soft fleece lining for comfort in cold conditions
- Durable and lightweight coating ensures glove longevity in abrasive applications
- Good 360° breathability
- Ultra fine coating for maximum tactile sensitivity
- Touchscreen capabilities to allow usage with screen devices
- Minimized particle shedding
- Sanitised antimicrobial finish provides extra freshness
- Hand conforming fit for a second skin feel
- Contact heat protection up to 250°C / 482°F for a short period (15 sec. max.)
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A6,Puncture 5, EN 388:2016 + A1:2018 4X43F, EN 21420:2020 |
| Coating Material | Nitrile |
| Color | Black, Orange |
| Exterior Finish | Rough |
| Hand | Ambidextrous |
| Material | Foam Nitrile |
| Product Type | Cold-resistant Gloves |
| Size | 2X-Large |
| Temperature (English) Max. | 482°F |
| Temperature (Metric) Max | 250°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction