missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Tromso Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Thin and Flexible Insulated Glove with Full Nitrile Coating
- Fully dipped
- Soft fleece lining for comfort in cold conditions
- Durable and lightweight coating ensures glove longevity in abrasive applications
- Contact Heat Resistant up to 100°C/212°F
- Ultra fine coating for maximum tactile sensitivity
- Good grip in wet and dry conditions
- Minimized particle shedding
- Sanitised antimicrobial finish provides extra freshness
- Hand conforming fit for a second skin feel
- Touchscreen capabilities to allow usage with screen devices
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A2, EN 388:2016 + A1:2018 4232B, EN 407:2020 X1XXXX, EN 21420:2020 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Rough |
| Hand | Ambidextrous |
| Material | Nylon, Acrylic |
| Product Type | Insulated Gloves |
| Size | 2X-Large |
| Temperature (English) Max. | 212°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction