missing translation for 'onlineSavingsMsg'
Learn More

Melford Tryptone, Capsules

Product Code. 30018897
Change view
Click to view available options
Quantity:
500 g
1 kg
Unit Size:
1kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30018897 500 g 500g
30018896 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30018897 Brand Melford Brand No. T60061500.0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Each capsule contains 1g Tryptone.

Each capsule contains 1g Tryptone. Convenient and easy to use - simply add required number of premeasured capsules according to formulation being prepared without weighing or measuring.

Specifications

Grade Molecular Biology Grade
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.