missing translation for 'onlineSavingsMsg'
Learn More

Melford Tryptone, Granulated

Product Code. 30018900
Change view
Click to view available options
Quantity:
500 g
1 kg
2 kg
5 kg
Unit Size:
1kg
2kg
500g
5kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30018900 500 g 500g
30018899 2 kg 2kg
30018901 5 kg 5kg
30018898 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30018900 Supplier Melford Supplier No. T60065500.0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pancreatic digest of casein.

Pancreatic digest of casein. Material is specially granulated to reduce dust and increase solubility rate.

Ingredients:

Total Nitrogen (TN): ~12.7%

Amino Nitrogen (AN): ~3.7%

AN/TN Ratio: 0.26

Sodium Chloride: ~0.4%

Tryptophan: 1.0

pH (1% solution): ~7.3%

Specifications

Grade Molecular Biology Grade
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.