missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Heating Block for TS-DW Centrifuge

Product Code. 30274333
Click to view available options
Holds:
Abgene 96-well Plate, 1.2 mL
Abgene 96-well Plate, 800 μL
Brand Deep Well Plate, 1.1 mL
Corning A Xygen 96/600 μL
EPPENDORF 96/500 μL Deepwell Block
Nunc, 96/2000 μL
PCR Plate
PlateOne, 96/0.5 mL
PlateOne, 96/2 mL
PowerMag Glass Bead Plate 96
Riplate 96/1000 μL
Riplate, 96/2000 μL
SSI Bio
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274333

Brand: Grant Instruments B2KF

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Profiled to fit blocks exactly for maximum heat transfer.

Block accessory for use with TS-DW

Available to fit following blocks:

  • EPPENDORF 96/500 μL
  • Deepwell BlockPlateOne, 96/0.5 mL
  • Corning A Xygen 96/600 μL
  • Abgene 96-well Plate, 800 μL
  • Abgene 96-well Plate, 1.2 mL
  • Brand Deep Well Plate, 1.1 mL
  • Riplate 96/1000 μL
  • SSI BioPowerMag Glass Bead Plate 96
  • Nunc, 96/2000 μL
  • PlateOne, 96/2 mLRiplate, 96/2000 μL
  • PCR Plate
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Chamber Material Aluminum
For Use With (Equipment) TS-DW
Holds PowerMag Glass Bead Plate 96
Material Aluminum
No. of Places 1
Relative Humidity 80%
Type Heating Block
For Use With (Application) Thermal Mixing
Heat Up Time 6 min. to 37°C
No. of Blocks 1
Product Line TS-DW Thermoshaker
Quantity 1 Ea.
Size 3.25 x 5 x 0.75 in.
Warranty 2 Years
Dimensions (L x W x H) 3.25 x 5 x 0.75 in.
Length (English) 3.25 in.
Length (Metric) 80 mm
Width (English) 5 in.
Width (Metric) 80 mm
Height (English) 0.75 in.
Height (Metric) 20 mm
Depth (English) 5 in.
Depth (Metric) 127 mm
Shipping Weight (English) 2.2 lb.
Shipping Weight (Metric) 1 kg
Weight (English) 2 lb.
Weight (Metric) 1.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.