missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tubing Adapter NPT (F) Polypropylene
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
161.00€ - 166.00€
Specifications
Product Type | Vacuum Tubing |
---|---|
For Use With | Masterflex L/S and I/P sanitary tubing connection |
Outlet Port | Sanitary x NPT(F) |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11745978
|
Masterflex™
31200-10 |
1/8 in. |
161.00€
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11765978
|
Masterflex™
31200-11 |
1/4 in. |
161.00€
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11775998
|
Masterflex™
31200-12 |
3/8 in. |
161.00€
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11795998
|
Masterflex™
31200-13 |
1/2 in. |
166.00€
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
- Determine which connector type is needed for your application by contacting free technical application assistance
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most materials and configurations available to ship same day
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp™ connections
- Excellent chemical resistance; low leachable characteristics
Specifications
Vacuum Tubing | |
Masterflex L/S and I/P sanitary tubing connection | |
Sanitary x NPT(F) |