missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Tubing for Julabo Cryo-Compact Circulator
Click to view available options
Diameter (Metric):
8 mm
10 mm
Unit Size:
Each
Specifications
Specifications
| Description | Viton |
| For Use With (Equipment) | Models CF30, CF31, CF40, CF41, F12-MA |
| For Use With (Application) | Ideal for temperature application to external systems |
| Material | Viton |
| Length (Metric) | 1 m |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction