missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Two-Neck Round Bottom Flasks
An excellent vessel with both center and angled neck for boiling applications in the laboratory.
26.65€ - 27.30€
Specifications
Certifications/Compliance | DIN 12394 |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Boiling |
Neck Style | Dual - one center, one angled |
No. per Pack | 10 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11817790
|
Witeg™
0 699 025 |
25 mL |
26.65€
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
13467537
|
Witeg™
0 699 050 |
50 mL |
27.30€
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Available in either 25 or 50 mL capacities
- Side neck is angled at 20°
- Manufactured from borosilicate glass 3.3
- Provided in packs of 10
Specifications
DIN 12394 | |
Boiling | |
10 | |
Round |
Borosilicate Glass (3.3) | |
Dual - one center, one angled | |
ST 14/23 |