missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Two-Neck Round Bottom Flasks
An excellent vessel with both center and angled neck for boiling applications in the laboratory.
Brand: Witeg™ 0 699 050
Additional Details : Poids : 1.00000kg
Description
- Available in either 25 or 50 mL capacities
- Side neck is angled at 20°
- Manufactured from borosilicate glass 3.3
- Provided in packs of 10
Specifications
Round | |
50 mL | |
Boiling | |
10 |
DIN 12394 | |
Borosilicate Glass 3.3 | |
Dual - one center, one angled | |
ST 14/23 |