missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX530 Disposable Latex-Free Nitrile Gloves

Product Code. 17802184
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17802184

Brand: Skytec SKG00530EJ

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TX530 Disposable Latex-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use disposable gloves. Dual certified (Industrial and Medical), extremely strong and higher chemical and puncture resistance than regular nitrile disposables.

  • 100% premium quality nitrile
  • Palm thickness 0.12 mm (5 mil)
  • High resistance to penetration and projections of many chemicals
  • Extended cuff (300 mm length) to protect the forearm
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • Powder-free, latex-free, non-sterile, AQL 1.5
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Anti-static properties due to inherent anti-static properties of nitrile

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Green
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size 10, X-Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.