missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TXF200T Heating Circulator with T-Clamp
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Temperature range -47 to 200°C
- Powerful pump for external circulation, multi-stage variable flow rate, max. flow 23 L/min, max. pressure 530 mbar
- Stirred circulation within the tank for good temperature stability and uniformity
- Full colour QVGA TFT screen clearly diplaying actual and set temperatures, pump speed and clear status icons
- Operating setpoint, plus three adjustable preset temperature values
- Timer function for reaction timing, 99 hours, 59 minutes, with audible alert and heater control
- Alarms can be configured to switch a relay (high and low) - visual, audible and programmable
- Two-point user recalibration of internal and socket for external probes (TXPEP, TXSEP)
- USB interface
- Optional Labwise™ PC software for program set-up, data-logging and real-time graphing
- Storage for 10 programs of up to 100 segments
- Choice of language: English, French, German, Spanish and Italian
- Low liquid protection by float switch
- Adjustable over-temperature cut-out
- Includes T-clamp fitted to the rear of the heating circulator allows it to be attached to any vertical sided tank with a maximum wall thickness of 35mm for rectangular tanks, 30mm for circular tanks (300mm diameter) and a capacity of up to 50L.
Specifications
Specifications
| Flow Rate | 22 |
| Pump Type | High Performance |
| Temperature Range | -50°C to +150°C |
| Type | Heating Circulator |
| Includes | Clamp Icon home screen |
| Max. Pressure | 530 mbar |
| Model | TXF200T |
| Speed | Variable |
| Width (Metric) | 120 mm |
| Height (Metric) | 335 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction