missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ High Purity Tubing

Ideal for sensitive fluid transfer applications requiring high purity

Brand:  Masterflex™ 95635-57

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 15407603

  • 590.00€ / Each


Estimated Shipment
31-05-2021
Add to basket

Description

Description

Ideal for sensitive fluid transfer applications requiring high purity

  • Transparent Tygon 2475 tubing.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth).
  • Safely dispose of through incineration.
  • Nontoxic.
  • Resin is FDA compliant and meets USP 23 Class VI requirements.
  • Tubing is manufactured according to GMP.
  • Temperature range: -94 to +130°F (-70 to 54°C).
  • Sterilize with ethylene oxide or gamma irradiation.
Specifications

Specifications

Resin: 3A;FDA;USP;Non-Phthalate;European Pharmacopoeia;Non-DEHP;ADCF;NSF-51;NSF-61
52°C
5/8 in.
7/8 in.
-103°F
50 ft./Pk.
125°F
25 psi
Tygon
3.175 mm
-70°C
Ethylene Oxide, Gamma
Videos
SDS
Documents