missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 DualCombi Model TD0125S
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Pack of 25
Description
- DuPont™ Tyvek™ 400 DualCombi. Collared coverall combining Tyvek™ with a spunbound polypropylene back panel. Available in sizes SM to 4X. Elasticated wrists, waist and ankles. Stitched external seams in red. Thumb hole on sleeve. White.
- The Tyvek™ front provides an ideal balance of protection, durability and comfort. It is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres down to 1 micron in size. It is ultra-low-linting and antistatically treated. Silicon non-added.
- The large back panel from shoulders to ankle is made of spunbound polypropylene: it is breathable and offers high level of comfort but no protection.
- Tyvek™ 400 DualCombi is designed for work environment where comfort is important and exposure risk is limited to the front. Typical application is the handling of composite materials, paint spraying, glass manufacturing and utilities.
Specifications
Specifications
| Product Type | Collared Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic (Stitched-in) |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction