missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Xpert Hooded Coverall

missing translation for 'orderingAttributeHoverText'
Size:
Small
3X-Large
Color:
Blue
Green
missing translation for 'unitSize'
Pack of 100
Description
- Coverall with 3-piece hood for optimal fit to head and face when turning.
- Excellent barrier against fine particles and fibers down to 1 micron in size.
- Ergonomic-protective design.
- Stitched external seams.
- Elasticated face, wrists and ankles as well as glued-in waist elastic.
- Large, easy-to-grasp zipper puller.
- Robust yet lightweight (<180 g per garment).
- Ample crotch area for freedom of movement.
- Ultra-low-linting and antistatically treated.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Small |
| Material | HDPE |
| Color | Green |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Hood Type | 3-panel |
| Closure Type | Zipper |
| Seam Type | Stitched |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction