missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ultra Aggressive Adhesive Metalized Matte Polyester Labels for M6/M7 Printers

Product Code. 17858294
Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17858294

Brand: Brady™ 174302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra Aggressive Metallized Polyester is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable
  • Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Made of B-486 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color Gray
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0038 in.
Thickness (Metric) 0.142 mm
Dimensions (LxW) 1.9 x 4 in.
Length (English) 1.9 in.
Width (English) 4 in.
Width (Metric) 101.6 mm
Height (Metric) 48.26 mm
Alternate Part Number M6-38-486
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.