missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ultra Aggressive Adhesive Multipurpose Die-cut Polyester Label Tape for M6/M7 Printers

Product Code. p-7250890
Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.375 in.
1 x 1.5 in.
1 x 4 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 0.5 in.
2 x 1 in.
4 x 0.75 in.
8 x 0.75 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
101.6 mm
203.2 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 17838154

Brand: Brady™ 174200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40 to +248°F (-40 to +120°C)
  • Made of B-483 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 0.375 x 1 in.
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 9.53 mm
Alternate Part Number M6-16-483
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.