missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA Professional Ultranitril 358 Chemical Protection Glove
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Comfort
- Very supple glove offering high dexterity
- Excellent fingertip sensitivity
- Productivity
- Optimal grip enhances productivity
- Reduces hand fatigue
- Improves overall safety
- Guaranteed Quality
- Silicone-free to prevent marks or defects on metal sheets and glass prior to painting
- Thermal Protection
- Provides hand comfort
- Offers thermal insulation
- Advantages
- Recycled packaging
- Optimized plastic packaging
Standards and Certifications
- EN 388: 3111A - Mechanical protection
- EN 407: X1XXXX - Thermal protection
- EN 374 Type A: AJKOPT - Chemical protection
- ISO 18889: G2 - Agricultural chemical protection
- Category: III - High-risk protective equipment
Specifications
Specifications
| Applications | Industrial, Laboratory |
| Color | Green |
| Finger Thickness (English) | 43 mil |
| Finger Thickness (Metric) | 1.1 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 43 mil |
| Palm Thickness (Metric) | 1.1 mm |
| Product Type | Nitrile Gloves |
| Size | 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction