missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microflex™ UltraSense Plus™ Nitrile Exam Gloves
Brand: Microflex™ USP-INT-XS
Additional Details : Weight : 0.80000kg
Specifications
CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671 | |
Yes | |
Yes | |
Powder Free | |
Non-sterile | |
100/Pk. | |
28.95 cm |
Blue | |
Ambidextrous | |
Nitrile | |
X-Small | |
Extended beaded | |
14 to 30 MPa |