missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31752 Shoes
Reflective material provides high visibility. Inner lining is moisture-absorbing, antimicrobial, breathable and hypo-allergenic.
Brand: Abeba™ 31752/37
Additional Details : Weight : 1.14000kg
Description
- Safety standard EN ISO 20345: S2
- Color: Black/Brown
- Smooth leather
- Sanitized treated: odor and bacteria inhibiting
- Reflective material for increased visibility
- Interchangeable insole: cushioning, weight distribution, moisture dissipating
- Forefoot is supported and promotes the natural rolling movement of the foot
- Damping PU midsole with joint stabilizer
- Dimensionally stable shaft edge and rear cap
- TPU outsole slip-resistant to SRC
- Moisture grooves run through the sole
- Heel loop for easy entry
- Toe cap made of steel
- ESD capable according to EN 61340
Specifications
EN ISO 20345: S2 | |
Leather | |
Slip-resistant | |
31752 |
Black, Brown | |
37 | |
Thermoplastic Polyurethane | |
Steel |