missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ UNI6 31752 Shoes

Reflective material provides high visibility. Inner lining is moisture-absorbing, antimicrobial, breathable and hypo-allergenic.

Brand:  Abeba™ 31752/35

Additional Details : Poids : 1.14000kg

 View more versions of this product

Product Code. 15649107

  • 108.00€ / 1 pair


Expédition estimée
17-02-2021
Add to basket

Description

Description

  • Safety standard EN ISO 20345: S2
  • Color: Black/Brown
  • Smooth leather
  • Sanitized treated: odor and bacteria inhibiting
  • Reflective material for increased visibility
  • Interchangeable insole: cushioning, weight distribution, moisture dissipating
  • Forefoot is supported and promotes the natural rolling movement of the foot
  • Damping PU midsole with joint stabilizer
  • Dimensionally stable shaft edge and rear cap
  • TPU outsole slip-resistant to SRC
  • Moisture grooves run through the sole
  • Heel loop for easy entry
  • Toe cap made of steel
  • ESD capable according to EN 61340
Specifications

Specifications

EN ISO 20345: S2
Leather
Slip-resistant
31752
Black, Brown
35
Thermoplastic Polyurethane
Steel
Videos
SDS
Documents