missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Universal™ 87-665 Series Blue Natural Rubber Latex Immersion Gloves
16.09 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Immersion gloves
- 100% Natural rubber delivers sensitivity with superior tensile strength
- Pure cotton flocklining is soft, non irritant and comfortable
- Chemical and liquid protection
Applications:
- Light assembly tasks
- Refining oil and petrol
- Cleaning
- Chemical handling
- Chemical refining
Specifications
Back Material | Rubber Latex |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Immersion Gloves |
Size | 7 |
Style | 87-665 |
Thickness (Metric) | 0.4 mm |
Glove Cuff Color | Blue |
Glove Cuff Style | Pinked |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'