missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Polycarbonate Lens Safety Glasses
15.09 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Description
Innovative styling and design, with adjustable temple length and lens inclination.
- Wraparound style spectacle with excellent field of vision
- Straight side arms grip the side of the head not behind the ears. Provides a secure comfortable, slip free wear
- Combines hard/soft components - increased comfort around sensitive nose, brow and ear areas
- Fully adjustable side arms enables wearer to achieve individual fit for better protection and comfort
- 100% UV protection and metal free
- Clear lens – suitable for most light environments
- Clear/2-1.2
- Blue/Orange
Specifications
Lens Type | Supravision HC-AF |
Lens Tint | Clear |
Product Type | Glasses; Sports Style |
Frame Color | Blue, Orange |
No. per Pack | 1 Ea. |
Temple Style | Adjustable |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'