missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer Citrate Tube
Click to view available options
Capacity (Metric):
4.5 mL
Unit Size:
Pack of 100
Specifications
Specifications
| Product Type | Citrate Tube |
| Additive | Sodium Citrate |
| Material | Glass |
| Capacity (Metric) | 4.5 mL |
| Tube Size | 13 x 75 mm |
| For Use With (Application) | Used to obtain a venous blood sampling |
| Label Type | Paper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction