missing translation for 'onlineSavingsMsg'
Learn More

SICCO Vacuum-Desiccator

Product Code. p-200110032
Click to view available options
Volume (Metric):
25 L
32 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10318901

Brand: SICCO V188008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum-Desiccator suitable for vacuum up to 10 -4 Torr, with: vacuum gauge, 2 needle valves and removable shelves

  • Massive acrylic glass (wall thickness 20 mm)
  • Door with circular silicone gasket and four latches
  • Vacuum gauge
  • Two needle valves with hose connectors
  • Vacuum 1 including two shelves, usable with up to three shelves
  • Vacuum 2 including three shelves, usable with up to five shelves
  • Vacuum 3 including four shelves, usable with up to seven shelves
  • Clear acrylic panels, interior is visible from all sides
  • Circular silicone seal
  • Non slip rubber feet
  • Variable height shelves
  • Vacuum gauge (0-760 mm of mercury)
  • Vacuum up to 0,0001 Torr
  • Two needle valves with O.D. 9 mm

Specifications

Product Type Vacuum Desiccator
Max. Vacuum 18 kg
Volume (Metric) 25 L
Width (Metric) 260 mm
Height (Metric) 360 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.