Learn More
KNF™ Neuberger Vacuum Pumps
Transfer, compress and pump down without contamination. KNF™ Vaccum Pumps are suitable for distillation, filtration, and preparation for analysis, sublimation, extraction and evaporation or drying.
Brand: KNF™ 057901/042332
Additional Details : Weight : 7.81000kg
Description
- Corrosion and solvent resistant
- Ideal replacement for water jet pumps
- Maintenance Free
- Structured diaphragm gives long life
- Compact and portable
- Flow rate 10 to 60L/min.
- vacuum down to 2 mbar abs
Tube, diaphragm, vacuum, head, pressure
Specifications
230 V 50 Hz 130 w | |
PTFE | |
7.1 kg | |
50 Hz | |
268 mm | |
1 bar |
159 mm | |
130 W | |
20 LPM | |
207 mm | |
Vacuum Pump | |
230 V |