missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors
Shop All Buchi Products
Click to view available options
Control:
I-300
I-300 Pro
Includes:
Secondary Coil Condenser
Secondary Coil Condenser, Woulff Bottle
Secondary Cold Trap Condenser
Secondary Cold Trap Condenser, Woulff Bottle
Woulff Bottle
Unit Size:
Each
Description
- Chemically resistant 3-stage diaphragm pump
- Quiet and economical operation
- Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
- 1.5 mbar final vacuum
- 3.1 m3/hr. vacuum capacity
Specifications
Specifications
| Max. Vacuum | 1.5 mbar |
| Control | I-300 Pro |
| Includes | Secondary Cold Trap Condenser |
| Flow Rate | 3.1 m³/hr. |
| Pump Type | Oilless Diaphragm Pump |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction