missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Diaphragm Pump, MV 2 VARIO Select
An excellent solution for continuous, oil-free pumping of non-corrosive gases. The MV 2 VARIO Select provides high flow rates, even near ultimate vacuum. The VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work.
Brand: VACUUBRAND™ 20738150
Description
- For continuous, oil-free pumping of non-corrosive gases to a vacuum level as deep as 0.3 mbar
- Extraordinary diaphragm life for minimum operational and servicing costs
- Contamination-free pumping and evacuation
- Powerful pump with excellent ultimate vacuum
- TURBO·MODE for use as backing pump for turbo pumps
- VARIO technolgy provides pinpoint vacuum control by adjusting the motor speed resulting in exceptionally long maintenance intervals
- VACUU·SELECT Controller is an easy-to-use, efficient controller for laboratory applications
- Pre-defined procedures for individual applications
- Easy drag-and-drop editing for creating new procedures
- Touch screen display can be operated even when wearing safety glove
- Choose from 14 languages
Specifications
0.3 Mbar | |
22.1 kg | |
30 to 2400 min-1 | |
325 x 235 x 245 mm | |
45 dBA | |
0.53 kW | |
40°C | |
3.3 m3/hr | |
Diaphragm Pump | |
4 | |
4 | |
200/230 V |
VACUU·SELECT | |
Ready-to-Use Pump (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
MV 2 VARIO Select | |
CEE | |
19.3 kg | |
10°C | |
50-60 Hz | |
IP 20 | |
Intelligent Vacuum with VARIO™-control, Fore-Vacuum Generation for Turbo Molecular Pumps, OEM Products: According to Individual Requirements | |
1.1 bar |