missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Variocool VC 3000 Circulation Chiller with CEE7/7 Plug

Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile

12245.10€ - 13002.96€

Specifications

Temperature Range -20°C to +40°C
Voltage 230 V
View More Specs

Products 2
Product Code Brand Max. Pressure Price Quantity & Availability  
Product Code Brand Max. Pressure Price Quantity & Availability  
16833600
View Documents Promotion Details
Lauda™
L000659
3.2 bar This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
16813620
View Documents Promotion Details
Lauda™
L000788
4.8 bar This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Clear text menu navigation
  • Six selectable languages: DE, EN, FR, SP, IT, RU
  • Easy input via cursor and soft keys
  • Fully electronic continuous controller with PID action
  • Electronic level indication and low level alarm
  • Powerful pressure pump USB interface as standard
    • Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Remote fault indication through floating contact
  • Integrated programmer with max. 150 segments, splitable in five programs
  • Adjustable bypass for pressure limiting
  • Filler opening on top, drain tap on backside
  • SmartCool system for energy saving digital cooling management including compressor on-off control
  • Operates with non flammable liquids (water, water/glycol)
  • Condenser cooling air
  • Technical Features:
    • Working temperature range: -20 to 40 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Power consumption max: 1.8 kW
    • In/outlet connection thread (outside): G 3/4
    • Pressure adjustment: bypass
    • Filling volume max: 33 L
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
  • Specifications

    Specifications

    -20°C to +40°C
    230 V
    Videos
    SDS
    Documents

    Documents

    Product Certifications